Motion
190297-10S
Aeroquip (Eaton) 190297 Series Reusable Hose Fittings Universal Swivel 45° Elbow - Carbon steel Material, 1/2 in Hose ID, Female
Mi Item #00330008
MFR #190297-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190297 Series Reusable Hose Fittings Universal Swivel 45° Elbow - Carbon steel Material, 1/2 in Hose ID, Female
Mi Item #00330008
MFR #190297-10S

Mfr description
190297-10S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1.5 in
  • End 1 Size
    7/8 in
  • End 2 Size
    0.625 in
  • Height
    2.24 in
  • Hex Size
    1.125 in
  • Hose Cut-Off Factor
    1.95 in
  • Hose Dash Size
    -24
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.46 in
  • Length
    4.28 in
  • Overall Length
    4.28 in
  • Overall Weight
    0.40 lb
  • Thread Size
    7/8-14
  • Weight
    0.40 lb
  • Width
    1.13 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/8-14
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190297-10S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Maximum Operating Pressure
    2100 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • Working Pressure
    2100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)