Motion
190296-4S
Aeroquip (Eaton) 90° Elbow Adapter - Steel Material, 3/16 in Hose ID, Female
MI ITEM #00330018
MFR #190296-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 90° Elbow Adapter - Steel Material, 3/16 in Hose ID, Female
MI ITEM #00330018
MFR #190296-4S

Mfr description
190296-4S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.25 in
  • Dash Size
    4
  • End 1 Size
    -4
  • End 2 Size
    1/2 in
  • Height
    1.39 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.99 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.13 in
  • Length
    2.02 in
  • Outer Diameter
    0.62 in
  • Overall Length
    2.02 in
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    7/16-20 UNF
  • Width
    0.63 in

Details

  • Adapter Type
    90° Elbow
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37/45 universal swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    Universal Swivel
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Female 37/45 universal swivel
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    190296-4S
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146123008
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Maximum Swivel Torque
    11-12 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    Universal Swivel
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    Universal Swivel
  • Thread Type
    Female 37/45 universal swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146123008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)