Motion
190296-5S
Aeroquip (Eaton) 190296 Sery Reusable Hose Fitting Universal Swivel 90° Short Elbow - Steel Material, 1/4 in Hose ID, Female
MI ITEM #00330022
MFR #190296-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190296 Sery Reusable Hose Fitting Universal Swivel 90° Short Elbow - Steel Material, 1/4 in Hose ID, Female
MI ITEM #00330022
MFR #190296-5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.3125 in
  • Dash Size
    5
  • End 1 Size
    -5
  • Height
    1.51 in
  • Hex Size
    0.625 in
  • Hose Cut-Off Factor
    1.18 in
  • Hose Dash Size
    -5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.27 in
  • Outer Diameter
    0.75 in
  • Overall Length
    2.27 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -5
  • Size
    -5
  • Thread Size
    1/2-20 UNF
  • Weight
    0.80 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    1503
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1/2-20
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    190296-5S
  • Manufacturer Upc Number
    678146044327
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    4000 psi
  • Maximum Swivel Torque
    15-16 ft-lbs
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
  • UPC_NO
    678146044327
  • Working Pressure
    4000 psi

Overview

Mfr description
190296-5S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text