Motion
24705N-665
Weatherhead (Eaton) JIC 37° Female Swivel 90° Elbow - Carbon steel Material, 5/16 in Hose ID, Female
MI ITEM #00330025
MFR #24705N-665
List Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) JIC 37° Female Swivel 90° Elbow - Carbon steel Material, 5/16 in Hose ID, Female
MI ITEM #00330025
MFR #24705N-665

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$48.30/each for your price

Overview

Mfr description
24705N-665 SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Hose Inside Diameter
    5/16 in
  • Material
    Carbon steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H059 H069 H166 H169 H229 H366 H569
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.18 in
  • Description Keyword
    0.3125 in JIC 37 Line/Hose/Tube
  • Length
    2.27 in
  • Overall Length
    2.27 in
  • Manufacturer Catalog Number
    24705N-665
  • Manufacturer Upc Number
    725975060148
  • UPC_NO
    725975060148
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.69 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.17 in
  • Height
    1.51 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.13 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.13 lb
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -5
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text