Motion
190296-8S
Aeroquip (Eaton) 90° Elbow Adapter - Carbon steel Material, 1/2 in Hose ID, Female
MI ITEM #00330030
MFR #190296-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 90° Elbow Adapter - Carbon steel Material, 1/2 in Hose ID, Female
MI ITEM #00330030
MFR #190296-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • End 2 Size
    1/2 in
  • Height
    2.05 in
  • Hex Size
    0.875 in
  • Hose Cut-Off Factor
    1.61 in
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.36 in
  • Length
    3.19 in
  • Outer Diameter
    0.9375 in
  • Overall Length
    3.19 in
  • Overall Weight
    0.80 lb
  • Thread Size
    3/4-16
  • Weight
    0.80 lb
  • Width
    0.94 in

Details

  • Adapter Type
    90° Elbow
  • Color
    Dura-Kote
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190296-8S
  • Manufacturer Upc Number
    678146044358
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146044358

Overview

Mfr description
190296-8S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text