Motion
190261-12S
Aeroquip (Eaton) 190261 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Short Elbow - Carbon Steel Material, 5/8 in Hose ID, Female
Mi Item #00330038
MFR #190261-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190261 Series Reusable Hose Fittings SAE 37˚ JIC Swivel 90˚ Short Elbow - Carbon Steel Material, 5/8 in Hose ID, Female
Mi Item #00330038
MFR #190261-12S

Mfr description
190261-12S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Size
    1 1/16 in
  • End 2 Size
    0.750 in
  • Height
    3.09 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    2.17 in
  • Hose Dash Size
    -12
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.55 in
  • Length
    4.36 in
  • Overall Length
    4.36 in
  • Overall Weight
    0.80 lb
  • Thread Size
    1 1/16-12
  • Weight
    0.80 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 1/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190261-12S
  • Manufacturer Upc Number
    678146043962
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146043962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)