Motion
190295-5S
Aeroquip (Eaton) 190295 Sery Reusable Hose Fitting Universal Swivel 90˚ Long Elbow - Steel Material, Female
Mi Item #00330051
MFR #190295-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190295 Sery Reusable Hose Fitting Universal Swivel 90˚ Long Elbow - Steel Material, Female
Mi Item #00330051
MFR #190295-5S

Mfr description
190295-5S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.31 in
  • Dash Size
    5
  • End 1 Size
    -5
  • End 2 Size
    0.313 in
  • Height
    2.51 in
  • Hex Size
    0.62 in
  • Hose Cut-Off Factor
    1.18 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.18 in
  • Length
    2.27 in
  • Outer Diameter
    0.75 in
  • Overall Length
    2.27 in
  • Overall Weight
    0.80 lb
  • Size
    -5
  • Thread Size
    1/2-20 UNF
  • Weight
    0.80 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    1/2-20
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    190295-5S
  • Manufacturer Upc Number
    678146044297
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    Fitting Assembly
  • Style
    90 °Elbow
  • Type
    Hose Fitting
  • UPC_NO
    678146044297
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)