Specifications
Dimensions
- Angle90 °
- Compatible Tube Outer Diameter0.5 in
- Dash Size8
- End 1 Size-8
- End 2 Size0.500 in
- Height3.40 in
- Hex Body0.9380 in
- Hex Size0.88 in
- Hose Cut-Off Factor1.73 in
- Hose Dash Size-8
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter0.36 in
- Length3.32 in
- Outer Diameter1 in
- Overall Length3.32 in
- Overall Weight0.80 lb
- SAE Size-8
- Size-8
- Thread Size3/4-16 UNF
- Weight0.80 lb
- Width0.94 in
Details
- Adapter TypeHose Fittings
- Additional DetailsReusable
- Body MaterialCarbon Steel
- Both Ends Gender TypeFemale to Female
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose Series1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Configuration90 °Elbow
- Connection 1 Short NameSAE 37
- Connection TypeFemale 37 °swivel
- End 1 StyleSAE 37
- End 1 Thread3/4-16
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilyJIC 37deg Flare
- Fitting TypeJIC 37 °Flare
- For Use With100R5 Reusable
- Manufacturer Catalog Number190295-8S
- Manufacturer Upc Number678146044303
- MaterialSteel
- Mating Angle37 °
- Maximum Operating Pressure4000 psi
- Maximum Swivel Torque42 ft-lbs
- PlatingDura-Kote
- Port GenderFemale
- Product TypesFitting Assembly
- Seal Type37 °JIC Flare
- Seated Angle37 °
- Style90 °Elbow
- SwivelSwivel
- Thread Angle60 °
- Thread StandardJIC
- Thread TypeFemale 37 °swivel
- TypeHose Fitting
- UPC_NO678146044303
- Working Pressure4000 psi
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)