Motion
190260-16S
Aeroquip (Eaton) 190260 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 90˚ Long Elbow - Steel Material, 7/8 in Hose ID, Female
Mi Item #00330071
MFR #190260-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190260 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel 90˚ Long Elbow - Steel Material, 7/8 in Hose ID, Female
Mi Item #00330071
MFR #190260-16S

Mfr description
190260-16S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    1 in
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    1.000 in
  • Height
    5.90 in
  • Hex Body
    1.4380 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    2.28 in
  • Hose Dash Size
    -16
  • Hose Diameter
    0.8200 in
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.82 in
  • Length
    4.30 in
  • Outer Diameter
    1.55 in
  • Overall Length
    4.30 in
  • Overall Weight
    1.13 lb
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1-5/16-12 UN
  • Weight
    1.13 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    190260-16S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    2500 psi
  • Maximum Swivel Torque
    113 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
  • Working Pressure
    2500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)