Motion
16C5-16RFJX90L

GATES RUBBER CO
16C5-16RFJX90L

Hose End - Steel Material, 7/8 in Hose ID, Female Swivel
MI ITEM #00330072
MFR #16C5-16RFJX90L
Price$139.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C5-16RFJX90L

Hose End - Steel Material, 7/8 in Hose ID, Female Swivel
MI ITEM #00330072
MFR #16C5-16RFJX90L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.27/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • End Size/Type
    1 FJX
  • Hex Body
    1.1300 in
  • Hex Size
    1.1300 in
  • Hose Cut-Off Factor
    2.7600 in, 70.09 mm
  • Hose Dash Size
    16
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.8800 in, 22.19 mm
  • Length
    3.9500 in
  • Thread Size
    1-5/16-12
  • Thread Size 1
    1 5/16-12
  • Weight
    1.06 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90°
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053160949
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053160949

Overview

Mfr description
16 C5-16RFJX90L ELBOW CPLG 7235-86482
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text