Motion
190299-12S
Aeroquip (Eaton) 190299 Sery Reusable Hose Fitting Sae 45˚ Swivel 45˚ Elbow - Steel Material, 3/4 in Hose ID, Female
Mi Item #00330085
MFR #190299-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 190299 Sery Reusable Hose Fitting Sae 45˚ Swivel 45˚ Elbow - Steel Material, 3/4 in Hose ID, Female
Mi Item #00330085
MFR #190299-12S

Mfr description
190299-12S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.7500 in
  • Dash Size
    12
  • End 1 Size
    -12
  • Height
    2.83 in
  • Hex Body
    0.8661 in
  • Hex Size
    1.25 in
  • Hose Cut-Off Factor
    2.21 in
  • Hose Dash Size
    -12
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.55 in
  • Length
    5.20 in
  • Overall Length
    5.20 in
  • Overall Weight
    0.61 lb
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    1 1/16-14
  • Weight
    0.61 lb
  • Width
    1.25 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    1 1/16-14
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    45° Elbow
  • Manufacturer Catalog Number
    190299-12S
  • Manufacturer Upc Number
    678146044419
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146044419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)