Motion
190302-6S
Aeroquip (Eaton) 90° Elbow - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #00330091
MFR #190302-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 90° Elbow - Carbon Steel Material, 3/8 in Hose ID, Female
MI ITEM #00330091
MFR #190302-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190302-6S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    90° Elbow
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/8 in
  • Material
    Carbon Steel
  • Thread Size
    5/8-18
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    1.23 in
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • Manufacturer Catalog Number
    190302-6S
  • Manufacturer Upc Number
    678146123039
  • UPC_NO
    678146123039
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.75 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.24 in
  • Type
    Hose Fitting
  • Height
    1.68 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.81 in
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    0.38 in
  • End 2 Size
    3/8 in
  • Hose Dash Size
    6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text