Motion
24712N-472
Weatherhead 247 N series Field Attachable Hose Fittings SAE 45 Female Swivel 90 Elbow
MI ITEM #00330098
MFR #24712N-472
List Price$89.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 247 N series Field Attachable Hose Fittings SAE 45 Female Swivel 90 Elbow
MI ITEM #00330098
MFR #24712N-472

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$89.49/each for your price

Overview

Mfr description
24712N-472 SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H059 H069 H166 H169 H229 H366 H569
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.17 in
  • Length
    3.74 in
  • Overall Length
    3.74 in
  • Manufacturer Catalog Number
    24712N-472
  • Manufacturer Upc Number
    725975060827
  • UPC_NO
    725975060827
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.25 in
  • Inside Diameter
    0.55 in
  • Height
    1.82 in
  • Angle
    90 °
  • Weight
    0.53 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.53 lb
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Type
    SAE 45
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text