Motion
190301-12S
Aeroquip 190301 Series Reusable Hose Fittings SAE 45˚ Swivel 90˚ Long Elbow
MI ITEM #00330108
MFR #190301-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190301 Series Reusable Hose Fittings SAE 45˚ Swivel 90˚ Long Elbow
MI ITEM #00330108
MFR #190301-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190301-12S SWV ELBOW
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    2.17 in
  • Length
    4.36 in
  • Overall Length
    4.36 in
  • Manufacturer Catalog Number
    190301-12S
  • Manufacturer Upc Number
    678146044433
  • UPC_NO
    678146044433
  • Finish
    DURA-KOTE
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.55 in
  • Type
    Hose Fitting
  • Height
    5.12 in
  • Angle
    90 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.75 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.75 lb
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text