Motion
412-6-8S
Aeroquip (Eaton) 412 sery Reusable Hose Fitting Male Pipe - Steel Material, 1/2 in Hose ID, Male
MI ITEM #00330124
MFR #412-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 412 sery Reusable Hose Fitting Male Pipe - Steel Material, 1/2 in Hose ID, Male
MI ITEM #00330124
MFR #412-6-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    1.08 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.33 in
  • Hose Dash Size
    -6
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    2.48 in
  • Outer Diameter
    1 in
  • Overall Length
    2.48 in
  • Overall Weight
    0.80 lb
  • Size
    -6
  • Thread Size
    3/8-18 NPTF
  • Weight
    0.80 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Male Pipe
  • Manufacturer Catalog Number
    412-6-8S
  • Manufacturer Upc Number
    678146054913
  • Material
    Steel
  • Plating
    Dura-Kote
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Hose Fitting
  • UPC_NO
    678146054913

Overview

Mfr description
412-6-8S MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text