Motion
06920D-120
Weatherhead 069 D Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00330142
MFR #06920D-120
List Price$108.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 D Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00330142
MFR #06920D-120

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$108.90/each for your price

Overview

Mfr description
06920D-120 MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose End(Reus) R5 Stl
  • End Gender
    Male
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H069, H166, H169, H229, H366
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.88 in
  • Description Keyword
    1-1/4-11-1/2 MPT x 1-1/4 in 1-1/4-11-1/2 Line/Hose/Tube
  • Length
    3.24 in
  • Overall Length
    3.24 in
  • Manufacturer Catalog Number
    06920D-120
  • Manufacturer Upc Number
    725975057803
  • UPC_NO
    725975057803
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    1 1/4 in
  • End 1 Thread
    1 1/4-11 1/2
  • Hex Size
    1.75 in
  • End 1 Style
    MPT
  • Inside Diameter
    1.05 in
  • Height
    1.75 in
  • Angle
    180 °
  • Weight
    0.97 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.97 lb
  • For Use With
    H069, H166, H169, H229, H366
  • End 1 Type
    NPTF
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text