Motion
412-24-24S
Aeroquip (Eaton) 412 series Reusable Hose Fittings Male Pipe - Carbon Steel Material, 1-1/2 in Hose ID, Male
MI ITEM #00330143
MFR #412-24-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 412 series Reusable Hose Fittings Male Pipe - Carbon Steel Material, 1-1/2 in Hose ID, Male
MI ITEM #00330143
MFR #412-24-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 1/2 in
  • Height
    2.00 in
  • Hex Size
    1.94 in
  • Hose Cut-Off Factor
    2.05 in
  • Hose Dash Size
    -24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.28 in
  • Length
    3.50 in
  • Overall Length
    3.50 in
  • Overall Weight
    2.00 lb
  • Thread Size
    1 1/2-11 1/2
  • Weight
    2.00 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1 1/2-11 1/2
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    412-24-24S
  • Manufacturer Upc Number
    678146054760
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146054760

Overview

Mfr description
412-24-24S MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text