Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter2.5 in
- End 1 Size2 1/2 in
- End 2 Size1.250 in
- Height3.25 in
- Hex Size3 in
- Hose Cut-Off Factor3.13 in
- Hose Dash Size40
- Inside Diameter2.12 in
- Length5.03 in
- Overall Length5.03 in
- Thread Size2 1/2-8
- Weight4.79 lb
- Width3.25 in
Details
- Adapter TypeHose Fittings
- Compatible Hose Series1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread2 1/2-8
- End GenderMale
- Manufacturer Catalog Number44-412-40-40
- Manufacturer Upc Number678146138200
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialBrass and Bronze
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146138200
Overview
Mfr description
44-412-40-40 MALE PIPE CPLG
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production