Motion
412-8-10B
Aeroquip (Eaton) 412 sery Reusable Hose Fitting Male Pipe - Brass Material, 1/2 in Hose ID, Male
Mi Item #00330162
MFR #412-8-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 412 sery Reusable Hose Fitting Male Pipe - Brass Material, 1/2 in Hose ID, Male
Mi Item #00330162
MFR #412-8-10B

Mfr description
412-8-10B MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    10
  • End 1 Size
    -8
  • End 2 Size
    -10
  • Height
    1.29 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.59 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.48 in
  • Length
    2.86 in
  • Outer Diameter
    1.2 in
  • Overall Length
    2.86 in
  • Overall Weight
    0.80 lb
  • SAE Size
    -10
  • Size
    -8
  • Thread Size
    1/2-14 NPTF
  • Weight
    0.80 lb
  • Width
    1.12 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male pipe (NPTF)
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-14
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    100R5 Reusable
  • Manufacturer Catalog Number
    412-8-10B
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146054920
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male pipe (NPTF)
  • Type
    Hose Fitting
  • UPC_NO
    678146054920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)