Specifications
Dimensions
- Angle180 °
- End 1 Size3/4 in
- Height1.44 in
- Hex Size1.06 in
- Hose Cut-Off Factor1.67 in
- Hose Dash Size-12
- Inside Diameter0.61 in
- Length3.24 in
- Overall Length3.24 in
- Overall Weight0.80 lb
- Thread Size3/4-14
- Weight0.80 lb
- Width1.25 in
Details
- Adapter TypeHose Fittings
- Body MaterialBrass
- Compatible Hose Series1503
- Connection 1 Short NameNPTF
- End 1 StyleNPTF
- End 1 Thread3/4-14
- End GenderMale
- Manufacturer Catalog Number412-12-12B
- Manufacturer Upc Number678146054630
- MaterialBrass
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146054630
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)