Motion
412-24-24B
Aeroquip 412 series Reusable Hose Fittings Male Pipe
MI ITEM #00330174
MFR #412-24-24B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 412 series Reusable Hose Fittings Male Pipe
MI ITEM #00330174
MFR #412-24-24B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
412-24-24B MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Brass
  • Thread Size
    1 1/2-11 1/2
  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.03 in
  • Length
    3.50 in
  • Overall Length
    3.50 in
  • Manufacturer Catalog Number
    412-24-24B
  • Manufacturer Upc Number
    678146054753
  • UPC_NO
    678146054753
  • End 1 Size
    1 1/2 in
  • End 1 Thread
    1 1/2-11 1/2
  • Hex Size
    1.94 in
  • End 1 Style
    NPTF
  • Inside Diameter
    1.28 in
  • Type
    Hose Fitting
  • Height
    2.00 in
  • Angle
    180 °
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.80 lb
  • Hose Dash Size
    -24
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text