Motion
412-2-5S
412 series Reusable Hose Fittings Male Pipe - Carbon steel Material, Line/Hose/Tube
MI ITEM #00330178
MFR #412-2-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
412 series Reusable Hose Fittings Male Pipe - Carbon steel Material, Line/Hose/Tube
MI ITEM #00330178
MFR #412-2-5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
412-2-5S MALE PIPE COUPLING
  • Reusable Fittings
  • 100R5 Style
  • For use with Hose: 302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC356

Specifications

  • Adapter Type
    Fitting Assembly
  • End Size/Type
    Line/Hose/Tube
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Overall Length
    1.780 in
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 1 Style
    NPTF
  • Weight
    0.07 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text