Motion
411-4S
Aeroquip (Eaton) 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, Female
MI ITEM #00330181
MFR #411-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, Female
MI ITEM #00330181
MFR #411-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    7/16 in
  • End 2 Size
    0.250 in
  • Height
    0.62 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.17 in
  • Length
    1.75 in
  • Outer Diameter
    0.68 in
  • Overall Length
    1.75 in
  • Overall Weight
    0.07 lb
  • Thread Size
    7/16-20
  • Weight
    0.07 lb
  • Width
    0.62 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    411-4S
  • Manufacturer Upc Number
    678146054517
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    4500 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146054517
  • Working Pressure
    4500 psi

Overview

Mfr description
411-4S SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text