Motion
411-8S
Aeroquip (Eaton) 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 1/2 in Hose ID, Female
Mi Item #00330190
MFR #411-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 1/2 in Hose ID, Female
Mi Item #00330190
MFR #411-8S

Mfr description
411-8S SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Size
    3/4 in
  • End 2 Size
    0.500 in
  • Height
    0.93 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.38 in
  • Hose Dash Size
    -8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.39 in
  • Length
    2.59 in
  • Outer Diameter
    1 in
  • Overall Length
    2.59 in
  • Overall Weight
    0.80 lb
  • Thread Size
    3/4-16
  • Weight
    0.80 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    3/4-16
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    411-8S
  • Manufacturer Upc Number
    678146054616
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146054616
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)