Motion
06908D-608
Weatherhead 069 D Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00330192
MFR #06908D-608
Your Price$18.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 D Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00330192
MFR #06908D-608

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$18.04/each(List $20.76)

Overview

Mfr description
06908D-608 SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H069, H166, H169, H229, H366
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.38 in
  • Length
    2.59 in
  • Overall Length
    2.59 in
  • Manufacturer Catalog Number
    06908D-608
  • Manufacturer Upc Number
    725975057452
  • UPC_NO
    725975057452
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • Inside Diameter
    0.39 in
  • Height
    0.94 in
  • Angle
    180 °
  • Weight
    0.24 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.24 lb
  • For Use With
    H069, H166, H169, H229, H366
  • End 1 Type
    JIC 37
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text