Motion
06910D-610
Weatherhead 069 D Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00330195
MFR #06910D-610
List Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 069 D Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00330195
MFR #06910D-610

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$30.10/each for your price

Overview

Mfr description
06910D-610 SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose End(reus)R5
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H069, H166, H169, H229, H366
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.56 in
  • Description Keyword
    5/8 in 7/8-14 JIC 37 x Line/Hose/Tube
  • Length
    2.80 in
  • Overall Length
    2.80 in
  • Manufacturer Catalog Number
    06910D-610
  • Manufacturer Upc Number
    725975057537
  • UPC_NO
    725975057537
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.48 in
  • Height
    1.13 in
  • Angle
    180 °
  • Weight
    0.34 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.34 lb
  • For Use With
    H069, H166, H169, H229, H366
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -10
  • Width
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text