Motion
411-20S
Aeroquip (Eaton) 411 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #00330204
MFR #411-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 411 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel - Steel Material, 1-1/4 in Hose ID, Female
Mi Item #00330204
MFR #411-20S

Mfr description
411-20S SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.25 in
  • Dash Size
    20
  • End 1 Size
    -20
  • End 2 Size
    1.250 in
  • Height
    2.00 in
  • Hex Body
    2.0000 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    1.64 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.05 in
  • Length
    3.00 in
  • Overall Length
    3.00 in
  • Overall Weight
    0.80 lb
  • Size
    -20
  • Thread Size
    1-5/8-12 UN
  • Weight
    0.80 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503 HOSE
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    411-20S
  • Manufacturer Upc Number
    678146054463
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Fitting Assembly
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    Female 37 °swivel
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146054463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)