Motion
411-24S
Aeroquip (Eaton) 411 Series Reusable Hose Fittings - Carbon Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #00330207
MFR #411-24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 411 Series Reusable Hose Fittings - Carbon Steel Material, 1-1/2 in Hose ID, Female
MI ITEM #00330207
MFR #411-24S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
411-24S SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Fitting Assembly
  • End Size/Type
    Line/Hose/Tube
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1-1/2 in
  • Material
    Carbon Steel
  • Thread Size
    1 7/8-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.83 in
  • Length
    3.28 in
  • Overall Length
    3.28 in
  • Manufacturer Catalog Number
    411-24S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 7/8 in
  • End 1 Thread
    1 7/8-12
  • Hex Size
    2.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.28 in
  • Type
    Hose Fitting
  • Height
    2.25 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    22.89 oz
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Hose Dash Size
    -24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text