Motion
411-32S
Aeroquip (Eaton) 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #00330210
MFR #411-32S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #00330210
MFR #411-32S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
411-32S SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    2 in
  • Material
    Carbon Steel
  • Thread Size
    2 1/2-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.18 in
  • Length
    4.02 in
  • Overall Length
    4.02 in
  • Manufacturer Catalog Number
    411-32S
  • Manufacturer Upc Number
    678146054500
  • UPC_NO
    678146054500
  • Finish
    DURA-KOTE
  • End 1 Size
    2 1/2 in
  • End 1 Thread
    2 1/2-12
  • Hex Size
    2.88 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.75 in
  • Type
    Hose Fitting
  • Height
    2.88 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.80 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.80 lb
  • Compatible Tube Outer Diameter
    2 in
  • End 2 Size
    2.000 in
  • Hose Dash Size
    -32
  • Width
    2.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text