Motion
06932D-632
Weatherhead (Eaton) Hose End - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #00330212
MFR #06932D-632
Your Price$236.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material, 2 in Hose ID, Female
MI ITEM #00330212
MFR #06932D-632

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$236.66/each(List $295.83)

Overview

Mfr description
06932D-632 SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End Gender
    Female
  • Hose Inside Diameter
    2 in
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H069, H166, H169, H229, H366
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.18 in
  • Length
    4.02 in
  • Overall Length
    4.02 in
  • Manufacturer Catalog Number
    06932D-632
  • Manufacturer Upc Number
    725975057957
  • UPC_NO
    725975057957
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    2 1/2 in
  • End 1 Thread
    2 1/2-12
  • Hex Size
    2.88 in
  • Inside Diameter
    1.75 in
  • Height
    2.88 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    2.34 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    2.34 lb
  • For Use With
    H069, H166, H169, H229, H366
  • Compatible Tube Outer Diameter
    1.81 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -32
  • Width
    2.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text