Motion
44-411-40
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #00330214
MFR #44-411-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #00330214
MFR #44-411-40

Mfr description
44-411-40 SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3 in
  • Height
    3.38 in
  • Hex Size
    3.25 in
  • Hose Cut-Off Factor
    2.25 in
  • Hose Dash Size
    40
  • Inside Diameter
    2.18 in
  • Length
    4.16 in
  • Overall Length
    4.16 in
  • Overall Weight
    5.41 lb
  • Thread Size
    3-12
  • Weight
    5.41 lb
  • Width
    3.38 in

Details

  • Adapter Type
    Hose Fittings
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    3-12
  • End Gender
    Female
  • Manufacturer Catalog Number
    44-411-40
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass and Bronze
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)