Motion
44-411-48
Eaton Aeroquip 411 Series Hose end Reusable - Brass and Bronze
Mi Item #00330215
MFR #44-411-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 411 Series Hose end Reusable - Brass and Bronze
Mi Item #00330215
MFR #44-411-48

Mfr description
44-411-48 SWV CPLG
  • Meets MIL-F-24787/2
  • Medium Pressure
  • For use with Hose: 302A, 303, 2580, AE369, AE372, FC234
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3.000 in
  • Height
    4.130 in
  • Inside Diameter
    2.800 in
  • Length
    4.280 in
  • Outside Diameter
    4.125 in
  • Overall Length
    4.280 in
  • Weight
    6.37 lb
  • Width
    4.130 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    3 1/2-12
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass and Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)