Motion
411-5B
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00330242
MFR #411-5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00330242
MFR #411-5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
411-5B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    1/2-20
  • Body Material
    Brass
  • Maximum Operating Pressure
    4000 psi
  • Compatible Hose Series
    H009, H209, H243, H265, H275, H277, H285, H435, H436
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.12 in
  • Length
    1.90 in
  • Overall Length
    1.90 in
  • Manufacturer Catalog Number
    411-5B
  • Manufacturer Upc Number
    678146054562
  • UPC_NO
    678146054562
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • Hex Size
    0.63 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.23 in
  • Type
    Hose Fitting
  • Height
    0.69 in
  • Angle
    180 °
  • Outer Diameter
    0.95 in
  • Weight
    0.09 lb
  • Working Pressure
    4000 psi
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.09 lb
  • Compatible Tube Outer Diameter
    0.31 in
  • Hose Dash Size
    -5
  • Width
    0.69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text