Motion
411-6B
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID, Female
Mi Item #00330245
MFR #411-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 3/8 in Hose ID, Female
Mi Item #00330245
MFR #411-6B

Mfr description
411-6B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    9/16 in
  • End 2 Size
    3/8 in
  • Height
    0.81 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.15 in
  • Hose Dash Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3 in
  • Length
    2.05 in
  • Outer Diameter
    0.81 in
  • Overall Length
    2.05 in
  • Overall Weight
    0.80 lb
  • Thread Size
    9/16-18
  • Weight
    0.80 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Straight Adapter
  • Compatible Hose Series
    302A 303 1503 2580 2651 FC234 FC300 FC321 FC350 FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Manufacturer Catalog Number
    411-6B
  • Manufacturer Upc Number
    678146054593
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146054593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)