Motion
411-10B
Aeroquip (Eaton) Straight Adapter - Brass Material, 5/8 in Hose ID, Female
MI ITEM #00330249
MFR #411-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 5/8 in Hose ID, Female
MI ITEM #00330249
MFR #411-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
411-10B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    5/8 in
  • Material
    Brass
  • Thread Size
    7/8-14
  • Compatible Hose Series
    302A 303 1503 2580 2651 FC234 FC300 FC321 FC350 FC355
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.51 in
  • Length
    2.80 in
  • Overall Length
    2.80 in
  • Manufacturer Catalog Number
    411-10B
  • Manufacturer Upc Number
    678146137944
  • UPC_NO
    678146137944
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.48 in
  • Type
    Hose Fitting
  • Height
    1.12 in
  • Angle
    180 °
  • Outer Diameter
    1.12 in
  • Product Types
    Fitting Assembly
  • End 2 Size
    5/8 in
  • Hose Dash Size
    10
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text