Motion
411-16B
Aeroquip (Eaton) Straight Adapter - Brass Material, 1 in Hose ID, Female
MI ITEM #00330254
MFR #411-16B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass Material, 1 in Hose ID, Female
MI ITEM #00330254
MFR #411-16B

Mfr description
411-16B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    1 in
  • Height
    1.50 in
  • Hex Body
    1.5000 in
  • Hex Size
    1.5 in
  • Hose Cut-Off Factor
    1.55 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.82 in
  • Length
    2.82 in
  • Outer Diameter
    1.5 in
  • Overall Length
    2.82 in
  • Overall Weight
    0.69 lb
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    1-5/16-12 UN
  • Weight
    0.69 lb
  • Width
    1.50 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Reusable
  • Compatible Hose Series
    302A 303 1503 2580 2651 FC234 FC300 FC321 FC350 FC355
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/16-12
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    411-16B
  • Manufacturer Upc Number
    678146137975
  • Material
    Brass
  • Mating Angle
    37 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146137975
  • Working Pressure
    3500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)