Motion
411-20B
Aeroquip (Eaton) 411 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel - Brass Material, 1-1/4 in Hose ID, Female
MI ITEM #00330256
MFR #411-20B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 411 Sery Reusable Hose Fitting Sae 37˚ Jic Swivel - Brass Material, 1-1/4 in Hose ID, Female
MI ITEM #00330256
MFR #411-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.25 in
  • Dash Size
    20
  • End 1 Size
    -20
  • End 2 Size
    1.250 in
  • Height
    2.00 in
  • Hex Body
    2.0000 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    1.64 in
  • Hose Dash Size
    20
  • Hose Diameter
    1.2500 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1.05 in
  • Length
    3.00 in
  • Outer Diameter
    2 in
  • Overall Length
    3.00 in
  • SAE Size
    -20
  • Size
    -20
  • Thread Size
    1-5/8-12 UN
  • Weight
    1.26 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Hose Fittings
  • Compatible Hose Series
    302A 303 1503 2580 2651 FC234 FC300 FC321 FC350 FC355
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    411-20B
  • Manufacturer Compatibility
    Danfoss
  • Manufacturer Upc Number
    678146137982
  • Material
    Brass
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146137982

Overview

Mfr description
411-20B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text