Motion
411-24B
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00330259
MFR #411-24B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
MI ITEM #00330259
MFR #411-24B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
411-24B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    1 7/8-12
  • Compatible Hose Series
    302A 303 1503 2580 2651 FC234 FC300 FC321 FC350 FC355
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.83 in
  • Length
    3.28 in
  • Overall Length
    3.28 in
  • Manufacturer Catalog Number
    411-24B
  • Manufacturer Upc Number
    678146054470
  • UPC_NO
    678146054470
  • End 1 Size
    1 7/8 in
  • End 1 Thread
    1 7/8-12
  • Hex Size
    2.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.28 in
  • Type
    Hose Fitting
  • Height
    2.25 in
  • Angle
    180 °
  • Outer Diameter
    2.25 in
  • Weight
    1.66 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.66 lb
  • End 2 Size
    1-1/2 in
  • Hose Dash Size
    24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text