Motion
401-4B
Aeroquip (Eaton) 401 Sery Reusable Hose Fitting Sae 45˚ Swivel - Brass Material, 1/4 in Hose ID, Female
MI ITEM #00330263
MFR #401-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 401 Sery Reusable Hose Fitting Sae 45˚ Swivel - Brass Material, 1/4 in Hose ID, Female
MI ITEM #00330263
MFR #401-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    4
  • End 1 Size
    -4
  • Height
    0.63 in
  • Hex Body
    0.5630 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1 in
  • Hose Dash Size
    -4
  • Hose Diameter
    0.2510 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    1.75 in
  • Outer Diameter
    0.69 in
  • Overall Length
    1.75 in
  • Overall Weight
    0.79 lb
  • SAE Size
    -4
  • Size
    -4
  • Thread Size
    7/16-20 UNF
  • Weight
    0.79 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Reusable
  • Body Material
    Brass
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 45
  • Connection Type
    Female 45 °swivel
  • End 1 Style
    SAE 45
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Fitting Connection Family
    SAE 45deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Female 45 °swivel
  • Manufacturer Catalog Number
    401-4B
  • Manufacturer Upc Number
    678146054326
  • Material
    Brass
  • Mating Angle
    45 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    45 °SAE Flare
  • Seated Angle
    45 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Female 45 °swivel
  • Thread Type
    Female 45 °swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146054326

Overview

Mfr description
401-4B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text