Motion
401-8B
Aeroquip 401 Series Reusable Hose Fittings SAE 45˚ Swivel
MI ITEM #00330269
MFR #401-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 401 Series Reusable Hose Fittings SAE 45˚ Swivel
MI ITEM #00330269
MFR #401-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401-8B SWV CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    3/4-16
  • Compatible Hose Series
    1503 HOSE
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    1.38 in
  • Length
    2.52 in
  • Overall Length
    2.52 in
  • Manufacturer Catalog Number
    401-8B
  • Manufacturer Upc Number
    678146054371
  • UPC_NO
    678146054371
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.39 in
  • Type
    Hose Fitting
  • Height
    0.94 in
  • Angle
    180 °
  • Outer Diameter
    0.94 in
  • Weight
    0.24 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.24 lb
  • Compatible Tube Outer Diameter
    0.5 in
  • End 2 Size
    1/2 in
  • Hose Dash Size
    8
  • Width
    0.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text