Motion
00904B-104
Weatherhead 009 B Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00330501
MFR #00904B-104
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 009 B Series Field Attachable Hose Fittings Male Pipe Rigid
MI ITEM #00330501
MFR #00904B-104

Mfr description
00904B-104 CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    1/4 in
  • Height
    0.63 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.94 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.28 in
  • Length
    1.39 in
  • Outer Diameter
    0.63 in
  • Overall Length
    1.39 in
  • Overall Weight
    0.07 lb
  • Weight
    0.07 lb
  • Width
    0.63 in

Details

  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • Compatible Hose Series
    H009
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Thread
    1/4-18
  • End 1 Type
    MPT
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • For Use With
    H009
  • Manufacturer Catalog Number
    00904B-104
  • Manufacturer Upc Number
    725975056783
  • Material
    Brass
  • Product Types
    Hose Fittings
  • UPC_NO
    725975056783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)