Motion
00904B-604
Weatherhead 009 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00330515
MFR #00904B-604
Your Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 009 B Series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #00330515
MFR #00904B-604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.53/each(List $19.01)

Overview

Mfr description
00904B-604 CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Brass
  • Compatible Hose Series
    H009
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.81 in
  • Length
    1.31 in
  • Overall Length
    1.31 in
  • Manufacturer Catalog Number
    00904B-604
  • Manufacturer Upc Number
    725975056790
  • UPC_NO
    725975056790
  • Application
    Low pressure shop or service air lines.Often used for low pressure lube and oil lines
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-20
  • Hex Size
    0.56 in
  • Inside Diameter
    0.17 in
  • Height
    0.63 in
  • Angle
    180 °
  • Outer Diameter
    0.63 in
  • Weight
    0.07 lb
  • Product Types
    Hose Fittings
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.07 lb
  • For Use With
    H009
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -4
  • Width
    0.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text