Motion
24706N-B26
Weatherhead 247 N series Field Attachable Hose Fittings Inverted Male Swivel – Extended
MI ITEM #00330551
MFR #24706N-B26
List Price$153.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 247 N series Field Attachable Hose Fittings Inverted Male Swivel – Extended
MI ITEM #00330551
MFR #24706N-B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.82/each for your price

Overview

Mfr description
24706N-B26 CPLG (OLD-Y06)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Inverted Male Swivel - Extended
  • End Gender
    Male
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H059 H069 H166 H169 H229 H366 H569
  • Connection 1 Short Name
    MPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    6.75 in
  • Description Keyword
    5/16 in 5/8-18 MPT x Line/Hose/Tube
  • Length
    7.62 in
  • Overall Length
    7.62 in
  • Manufacturer Catalog Number
    24706N-B26
  • Manufacturer Upc Number
    725975060452
  • UPC_NO
    725975060452
  • Finish
    DURA-KOTE
  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.81 in
  • End 1 Style
    MPT
  • Inside Diameter
    0.24 in
  • Height
    0.81 in
  • Angle
    180 °
  • Weight
    0.23 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.23 lb
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    MPT
  • Hose Dash Size
    -6
  • Width
    0.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought