Motion
24708N-T58
Weatherhead (Eaton) Hose End - Carbon Steel Material, 1/2 in Hose ID
Mi Item #00330559
MFR #24708N-T58
Price$39.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose End - Carbon Steel Material, 1/2 in Hose ID
Mi Item #00330559
MFR #24708N-T58

Mfr description
24708N-T58 CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.24/each

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.41 in
  • Height
    0.94 in
  • Hex Size
    0.94 in
  • Hose Cut-Off Factor
    7.63 in
  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.36 in
  • Length
    8.74 in
  • Overall Length
    8.74 in
  • Overall Weight
    0.35 lb
  • Weight
    0.35 lb
  • Width
    0.94 in

Details

  • Application
    Medium pressure and high temperature hose lines for a variety of applications including truck, industrial, and small engine where temperature may be a problem.
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H059 H069 H166 H169 H229 H366 H569
  • Connection 1 Short Name
    Line/Hose/Tube
  • Connection 2 Short Name
    Line/Hose/Tube
  • End 1 Type
    Line/Hose/Tube
  • End 2 Type
    Line/Hose/Tube
  • Finish/Coating
    DURA-KOTE
  • For Use With
    H059 H069 H166 H169 H229 H366 H569
  • Manufacturer Catalog Number
    24708N-T58
  • Manufacturer Upc Number
    725975060643
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975060643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)