Motion
4411-20S
Aeroquip 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #00330692
MFR #4411-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4411 Series Reusable Hose Fittings SAE 37˚ JIC Swivel
Mi Item #00330692
MFR #4411-20S

Mfr description
4411-20S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.25 in
  • End 1 Size
    1 5/8 in
  • End 2 Size
    1-1/2 in
  • Height
    2.00 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    2.07 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    1.05 in
  • Length
    3.43 in
  • Outer Diameter
    2 in
  • Overall Length
    3.43 in
  • Thread Size
    1 5/8-12
  • Width
    2.00 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC802/FC558
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    4411-20S
  • Manufacturer Upc Number
    678146138125
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146138125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)