Motion
42512N-G42
Weatherhead 425 N series Field Attachable Hose Fittings Split Flange 45 Elbow
MI ITEM #00330727
MFR #42512N-G42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 425 N series Field Attachable Hose Fittings Split Flange 45 Elbow
MI ITEM #00330727
MFR #42512N-G42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42512N-G42 ELBOW CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
  • Compatible Hose Series
    H425
  • Connection 1 Short Name
    Flanged
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    0.58 in
  • Description Keyword
    3/4 in Flanged x 3/4 in Line/Hose/Tube
  • Length
    5.22 in
  • Overall Length
    5.22 in
  • Manufacturer Catalog Number
    42512N-G42
  • Manufacturer Upc Number
    725975063484
  • UPC_NO
    725975063484
  • Finish
    DURA-KOTE
  • Application
    High pressure hydraulic applications such as construction, farm implement and industrial equipment.
  • End 1 Size
    3/4 in
  • Hex Size
    1.375 in
  • End 1 Style
    Flanged
  • Inside Diameter
    0.58 in
  • Height
    2.44 in
  • Angle
    45 °
  • Weight
    0.78 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.78 lb
  • For Use With
    H425
  • Compatible Tube Outer Diameter
    0.75 in
  • End 1 Type
    Flanged
  • End 2 Size
    3/4 in
  • Hose Dash Size
    -12
  • Width
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text