Motion
42516N-696
Weatherhead 425 N series Field Attachable Hose Fittings JIC 37 Female Swivel 45 Elbow
MI ITEM #00330754
MFR #42516N-696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 425 N series Field Attachable Hose Fittings JIC 37 Female Swivel 45 Elbow
MI ITEM #00330754
MFR #42516N-696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42516N-696 SWV ELBOW CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H425
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.1 in
  • Description Keyword
    1.000 in JIC 37 Line/Hose/Tube
  • Length
    6.17 in
  • Overall Length
    6.17 in
  • Manufacturer Catalog Number
    42516N-696
  • Manufacturer Upc Number
    725975063569
  • UPC_NO
    725975063569
  • Finish
    DURA-KOTE
  • Application
    High pressure hydraulic applications such as construction, farm implement and industrial equipment.
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • Hex Size
    1.75 in
  • End 1 Style
    JIC 37
  • Inside Diameter
    0.83 in
  • Height
    2.72 in
  • Angle
    45 °
  • Weight
    1.44 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    1.44 lb
  • For Use With
    H425
  • Compatible Tube Outer Diameter
    1 in
  • End 1 Type
    JIC 37
  • End 2 Thread
    1-5/16-12
  • Hose Dash Size
    -16
  • Width
    1.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text