Motion
42508N-668
Weatherhead 425 N series Field Attachable Hose Fittings JIC 37 Female Swivel 90 Elbow
MI ITEM #00330782
MFR #42508N-668
Your Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 425 N series Field Attachable Hose Fittings JIC 37 Female Swivel 90 Elbow
MI ITEM #00330782
MFR #42508N-668

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$62.06/each(List $71.36)

Overview

Mfr description
42508N-668 ELBOW CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H425
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.13 in
  • Length
    3.85 in
  • Overall Length
    3.85 in
  • Manufacturer Catalog Number
    42508N-668
  • Manufacturer Upc Number
    725975063323
  • UPC_NO
    725975063323
  • Finish
    DURA-KOTE
  • Application
    High pressure hydraulic applications such as construction, farm implement and industrial equipment.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    1.0625 in
  • Inside Diameter
    0.33 in
  • Height
    2.05 in
  • Angle
    90 °
  • Weight
    0.45 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.45 lb
  • For Use With
    H425
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -8
  • Width
    1.17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text