Overview
Mfr description
42508N-648 SWV CPLG
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- Adapter TypeHose Fittings
- End GenderFemale
- MaterialCarbon steel
- Body MaterialCarbon Steel
- Compatible Hose SeriesH425
- Connection 1 Short NameJIC 37
- Connection 2 Short NameLine/Hose/Tube
- Hose Cut-Off Factor2.19 in
- Description Keyword1/2 in JIC 37 Line/Hose/Tube
- Length4.01 in
- Overall Length4.01 in
- Manufacturer Catalog Number42508N-648
- Manufacturer Upc Number725975063316
- UPC_NO725975063316
- FinishDURA-KOTE
- ApplicationHigh pressure hydraulic applications such as construction, farm implement and industrial equipment.
- End 1 Size3/4 in
- End 1 Thread3/4-16
- Hex Size1.06 in
- End 1 StyleJIC 37
- Inside Diameter0.33 in
- Height3.39 in
- Angle90 °
- Weight0.45 lb
- Product TypesHose Fittings
- ColorDURA-KOTE
- End 2 TypeLine/Hose/Tube
- Overall Weight0.45 lb
- For Use WithH425
- Compatible Tube Outer Diameter0.5 in
- End 1 TypeJIC 37
- End 2 Thread3/4-16
- Hose Dash Size-8
- Width1.17 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data