Motion
K32N-132
Weatherhead K Series Field Attachable Hose Fittings Male Pipe
MI ITEM #00330974
MFR #K32N-132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead K Series Field Attachable Hose Fittings Male Pipe
MI ITEM #00330974
MFR #K32N-132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K32N-132 MALE PIPE CPLG
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H039
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    2.19 in
  • Length
    5.16 in
  • Overall Length
    5.16 in
  • Manufacturer Catalog Number
    K32N-132
  • Manufacturer Upc Number
    725975014158
  • UPC_NO
    725975014158
  • Application
    Low pressure hydraulic applications and suction lines.
  • End 1 Size
    2 in
  • End 1 Thread
    2-11 1/2
  • Hex Size
    2.5 in
  • Inside Diameter
    1.75 in
  • Height
    2.50 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    5.90 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    5.90 lb
  • For Use With
    H039
  • Compatible Tube Outer Diameter
    2 in
  • End 1 Type
    NPTF
  • Hose Dash Size
    32
  • Width
    4.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text